
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Compatible Hose I.D. | 1 |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
Working Pressure [Max] | 2,500 psi |
Series | FC5988 Series |
Hose Cut-Off Factor | 2.43 in |
Hose Size | 1 in |
Compatible Tube O.D. | 1 |
Item Type | Fitting Assembly |
Hex Size 1 | 1.313 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Thread Size | 1 5/16-12 |
Overall Length | 4.48 in |
Fitting Description | Straight |
Finish | Steel |
Weight | 0.0 LB |
