
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | FC5988 Series |
Fitting Description | Straight |
End Type 1 | SAE 37 |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Hose Size | 0.5 in |
Weight | 0.0 LB |
