
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 0.75 in |
End Type 1 | SAE 37 |
Hole Dia. | 0.39 in |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Item Type | Fitting Assembly |
Finish | Steel |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Series | FC5988 Series |
Hose Cut-Off Factor | 1.68 in |
Overall Length | 3.2 in |
Compatible Hose I.D. | 0.5 |
Fitting Description | Straight |
Weight | 0.43 LB |
