
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
End Type 1 | SAE 37 |
Construction | Reusable |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Series | FC5988 Series |
Thread Size | 3/4-16 |
Hose Size | 0.375 in |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Weight | 0.0 LB |
