
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Overall Length | 2.75 in |
Fitting Description | Straight |
End Gender 1 | Female |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.64 in |
Thread Size | 9/16-18 |
Series | FC5988 Series |
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Hex Size 1 | 0.563 in |
Weight | 0.31 LB |
