
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
Compatible Hose I.D. | 0.25 |
Working Pressure [Max] | 4,500 psi |
Construction | Reusable |
Overall Length | 2.64 in |
Hose Cut-Off Factor | 1.47 in |
Fitting Description | Straight |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Series | FC5988 Series |
End Gender 1 | Female |
Hex Size 1 | 0.438 in |
Thread Size | 7/16-20 |
Hose Dash Size | 4 |
Hole Dia. | 0.17 in |
Finish | Steel |
Compatible Tube O.D. | 0.25 |
Item Type | Fitting Assembly |
Weight | 0.195 LB |
