
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.48 in |
Fitting Description | Straight |
Thread Size | 3/4-16 |
Overall Length | 2.99 in |
End Type 1 | SAE 37 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Series | FC5986 Series |
Finish | Steel |
Hose Size | 0.5 in |
Weight | 10.0 LB |
