
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | FC5986 Series |
Hose Dash Size | 6 |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Thread Size | 9/16-18 |
Overall Length | 2.75 in |
End Type 1 | SAE 37 |
End Gender 1 | Male |
Hose Size | 0.375 in |
Finish | Steel |
Hose Cut-Off Factor | 1.41 in |
Weight | 0.3 LB |
