
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Finish | Steel |
Series | FC5986 Series |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 4 |
Construction | Reusable |
Overall Length | 2.49 in |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.32 in |
Item Type | Fitting Assembly |
Thread Size | 7/16-20 |
Hose Size | 0.25 in |
Weight | 0.18 LB |
