
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hole Dia. | 0.82 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 in |
Overall Length | 4.4 in |
Hose Size | 1 in |
End Type 1 | MPT |
Series | FC5985 Series |
Finish | Steel |
Thread Size | 1-11 1/2 |
Hose Cut-Off Factor | 2.35 in |
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
Compatible Hose I.D. | 1 |
Weight | 0.606 LB |
