
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1/2-14 |
Overall Length | 3.09 in |
Hose Cut-Off Factor | 1.58 in |
Hex Size 1 | 0.6 in |
Fitting Description | Straight |
Compatible Hose I.D. | 0.5 |
Construction | Reusable |
Hose Size | 0.5 in |
Hole Dia. | 0.39 in |
Finish | Steel |
Series | FC5985 Series |
End Type 1 | MPT |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
