
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.75 in |
Fitting Description | Straight |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Series | FC5985 Series |
Hose Dash Size | 6 |
Construction | Reusable |
Thread Size | 3/8-18 |
Hose Size | 0.375 in |
Hose Cut-Off Factor | 1.41 in |
Item Type | Fitting Assembly |
Weight | 0.29 LB |
