
- Reusable Hose Fitting
- 45° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
End Type 1 | SAE 37 |
Finish | Steel |
Material | Carbon Steel |
Fitting Description | 45° |
Hose Size | 1 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hose Dash Size | 16 |
Series | FC5982 Series |
Overall Length | 6 in |
Thread Size | 1 5/16-12 |
Weight | 0.0 LB |
