
- 0.25 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Reinforcement | Textile |
Bend Radius [Min] | 2.5 in |
Series | FC598 |
Hose I.D. | 0.25 in |
Hose OD | 0.5 in |
Cover Material | Elastomer |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Dash Size | -4 |
Construction | 1 Ply Braid |
Vacuum Rating | 28 in Hg |
Tube Material | Elastomer |
Hose Application | Low Pressure |
Pressure [Max] | 400 psi |
Temperature Range [Max] | 302 °F |
Burst Pressure [Nom] | 1600 psi |
Weight | 0.0 LB |
