
- Universal Female Swivel 90° Tube Elbow Fitting for 1/2" ID Hose
- 5/8" Tube Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 3.07 in |
Tube O.D. | 5/8 in |
Thread Size | 7/8 |
Fitting Type | Universal Female Swivel 90° Tube Elbow |
Thread Pitch | N/A |
Hole Dia. | 0.38 in |
Threads per Inch | 14 |
Material | Carbon Steel |
Height | 1.230 in |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.36 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hex Size | 0.88 in, 1 in |
Weight | 0.35 LB |
