
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.08 in Overall Length
Item Type | Fitting Assembly |
Hex Size 1 | 0.56 in |
Series | FC5937 Series |
Threads per Inch | 20 |
Fitting Angle | 90° |
Overall Length | 2.08 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
End Type 2 | Line/Hose/Tube |
Thread Size | 7/16-20 |
Hose Dash Size | 4 |
O.D. | 0.688 in |
End Type 1 | UNF |
Style | Crimp |
End Gender 2 | Female |
Compatible Tube O.D. | 0.25 |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.19 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Thread Pitch | N/A |
Compatible Hose I.D. | 0.25 |
Material | Carbon Steel |
Height | 0.680 in |
Hex Size | 0.56 in, 0.62 in |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.15 in |
Fitting Type | Universal Female Swivel 90° Tube Elbow |
Hose I.D. | 1/4 in |
Tube O.D. | 1/4 in |
Weight | 0.1 LB |
