
- Crimp Fitting
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.21 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Tube O.D. | 1/2 in |
End Type 1 | Line/Hose/Tube |
Hex Size | 0.88 in |
Fitting Type | Universal Female Swivel 45° Tube Elbow |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Finish | Steel |
Series | FC5936 Series |
Style | Permanent |
Hose Dash Size | 8 |
Hole Dia. | 0.37 in |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Thread Pitch | N/A |
Hex Size 1 | 0.88 in |
Thread Size | 3/4-16 |
Overall Length | 3.21 in |
Height | 0.550 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.564 in |
Threads per Inch | 16 |
Rigid/Swivel | Swivel |
Weight | 0.35 LB |
