
- Universal Female Swivel 45° Tube Elbow Fitting for 3/8" ID Hose
- 1/2" Tube Size
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Pitch | N/A |
Threads per Inch | 16 |
Hose Cut-Off Factor | 1.56 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.28 in |
Height | 0.550 in |
Tube O.D. | 1/2 in |
Hex Size | 0.88 in |
Hose I.D. | 3/8 in |
Thread Size | 3/4 |
Overall Length | 3.01 in |
Material | Carbon Steel |
Fitting Type | Universal Female Swivel 45° Tube Elbow |
Weight | 0.2 LB |
