
- Crimp Fitting
- 45° Fitting Angle
- 2.19 in Overall Length
Item Type | Fitting Assembly |
Height | 0.330 in |
Series | FC5936 Series |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
Thread Sealant | Yes |
Rigid/Swivel | Swivel |
Finish | Zinc |
Hole Dia. | 0.15 in |
Thread Size | 7/16-20 |
Hose Cut-Off Factor | 1.29 in |
Hex Size 1 | 9/16 in |
Overall Length | 2.19 in |
End Gender 1 | Female |
Weight | 0.15 LB |
