
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | FC5853 Series |
Fitting Description | Straight, Swivel |
Hose Dash Size | 12 |
Overall Length | 2.63 in |
End Type 1 | NPSM |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Size | 0.75 in |
Thread Size | 3/4-14 |
Hose Cut-Off Factor | 1.11 in |
Material | Carbon Steel |
Weight | 0.25 LB |
