
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Fitting Description | Straight, Swivel |
Material | Carbon Steel |
Hole Dia. | 0.3 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.89 in |
End Gender 1 | Female |
End Type 1 | NPSM |
Thread Size | 3/8-18 |
Hose Size | 0.375 in |
Overall Length | 1.75 in |
Hex Size 1 | 0.88 in |
Series | FC5853 Series |
Weight | 0.09 LB |
