
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
End Type 2 | Line/Hose/Tube |
Series | FC5853 Series |
Hose Dash Size | 4 |
End Type 1 | NPSM |
Hose Cut-Off Factor | 0.89 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
Overall Length | 1.64 in |
End Gender 1 | Female |
Thread Size | 1/4-18 |
Weight | 0.06 LB |
