
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Fitting Description | 90°, Swivel |
Series | FC5852 Series |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.7 in |
End Type 1 | SAE |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Thread Size | 7/16-20 |
Weight | 0.07 LB |
