
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Series | FC5849 Series |
Fitting Description | 45°, Swivel |
End Type 1 | SAE |
Item Type | Fitting Assembly |
Hose Size | 0.25 in |
Thread Size | 7/16-20 |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Cut-Off Factor | 0.81 in |
Weight | 0.05 LB |
