
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | FC5847 Series |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Fitting Description | 45°, Swivel |
Hose Cut-Off Factor | 0.93 in |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Thread Size | 9/16-18 |
Weight | 0.081 LB |
