
- SAE 37° Female Swivel 90° Tube Elbow Fitting for 5/16" ID Hose
- 3/8" Tube Size
Hose I.D. | 5/16 in |
Rigid/Swivel | Swivel |
Thread Pitch | N/A |
Material | Carbon Steel |
Height | 0.850 in |
Fitting Type | SAE 37° Female Swivel 90° Tube Elbow |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Threads per Inch | 18 |
Overall Length | 2.38 in |
Thread Size | 9/16 |
Hole Dia. | 0.22 in |
Hex Size | 0.62 in, 0.69 in |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.11 in |
Weight | 0.12 LB |
