
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.66 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Material | Carbon Steel |
Item Type | Fitting Assembly |
End Type 2 | JIC 37 |
Hose I.D. | 3/8 in |
Overall Length | 2.66 in |
Height | 0.390 in |
Fitting Type | SAE 37° Female Swivel 45° Tube Elbow |
Threads per Inch | 18 |
Thread Pitch | N/A |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.21 in |
Hex Size | 0.69 in, 3/4 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Size | 9/16-18 |
Finish | Steel |
Style | Permanent |
Hose Dash Size | 6 |
Hole Dia. | 0.24 in |
Hex Size 2 | 0.69 in |
Series | FC5813 Series |
End Gender 2 | Female |
Rigid/Swivel | Swivel |
Weight | 0.2 LB |
