
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.49 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | SAE 37° Female Swivel 45° Tube Elbow |
Hex Size | 0.62 in, 0.69 in |
Thread Sealant | No |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Overall Length | 2.49 in |
Hex Size 2 | 0.69 in |
Rigid/Swivel | Swivel |
Hose I.D. | 5/16 in |
Finish | Steel |
Hose Cut-Off Factor | 1.21 in |
Hole Dia. | 0.22 in |
Height | 0.390 in |
End Type 1 | Line/Hose/Tube |
End Gender 2 | Female |
Material | Carbon Steel |
End Type 2 | JIC 37 |
Hose Dash Size | 6 |
Threads per Inch | 18 |
Series | FC5813 Series |
Style | Permanent |
Thread Size | 9/16-18 |
Hex Size 1 | 0.62 in |
Thread Pitch | N/A |
Tube O.D. | 3/8 in |
Weight | 0.12 LB |
