
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.74 in Overall Length
End Type 2 | Line/Hose/Tube |
Thread Size | 3/8-18 |
End Gender 1 | Male |
Hole Dia. | 0.15 in |
Rigid/Swivel | Swivel |
Threads per Inch | 18 |
Overall Length | 2.74 in |
Hex Size 1 | 11/16 in |
Fitting Angle | Straight |
Hose Dash Size | 4 |
End Type 1 | MPT |
O.D. | 0.688 in |
Fitting Type | Male Pipe Swivel |
Finish | Zinc Clear Trivalent Chromate |
Thread Pitch | N/A |
Hex Size 2 | 5/8 in |
Compatible Hose I.D. | 0.25 |
Item Type | Fitting Assembly |
Hex Size | 0.62 in, 0.69 in |
Hose Cut-Off Factor | 1.84 in |
Style | Crimp |
Thread Sealant | No |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Series | FC5812 Series |
End Gender 2 | Male |
Weight | 0.1 LB |
