
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.81 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 3/8 in |
Hole Dia. | 0.28 in |
Style | Permanent |
End Type 1 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Hose Cut-Off Factor | 1.32 in |
End Gender 2 | Female |
Hose Dash Size | 6 |
Thread Size | 5/8-18 |
Material | Carbon Steel |
Hex Size | 3/4 in, 0.94 in |
Series | FC5811 Series |
Thread Sealant | No |
Fitting Type | SAE 45° Swivel |
Thread Pitch | N/A |
Finish | Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hex Size 1 | 3/4 in |
End Type 2 | SAE 45 |
Hex Size 2 | 0.94 in |
Overall Length | 2.81 in |
Hose I.D. | 3/8 in |
Weight | 0.2 LB |
