
- Crimp Fitting
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.14 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Steel |
Series | FC5810 Series |
Hex Size 2 | 1 in |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Fitting Type | SAE 37° JIC Swivel |
Hex Size 1 | 1.38 in |
Hose I.D. | 1 in |
End Type 2 | JIC 37 |
Thread Size 2 | 1 1/16-12 |
Hex Size | 1 in, 1.38 in |
Material | Carbon Steel |
Thread Size | 1 5/16-12 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.74 in |
Tube O.D. | 1 in |
Style | Permanent |
Hole Dia. | 0.78 in |
Rigid/Swivel | Swivel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
End Type 1 | Line/Hose/Tube |
Thread Pitch | N/A |
Hose Dash Size | 16 |
Threads per Inch | 12 |
Overall Length | 4.14 in |
Weight | 0.9 LB |
