
- Crimp Fitting
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | Line/Hose/Tube |
Thread Size | 1 1/16-12 |
End Gender 2 | Female |
Hose Cut-Off Factor | 1.74 in |
Material | Carbon Steel |
Finish | Steel |
End Type 2 | JIC 37 |
Series | FC5810 Series |
Style | Permanent |
Thread Sealant | No |
Weight | 0.0 LB |
