
- Crimp Fitting
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.19 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 3/4 in |
End Gender 2 | Female |
End Type 1 | Line/Hose/Tube |
Finish | Steel |
Thread Sealant | No |
Material | Carbon Steel |
Fitting Type | SAE 37° JIC Swivel |
Series | FC5810 Series |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Hex Size | 1 in, 1 1/4 in |
Hole Dia. | 0.38 in |
Overall Length | 3.19 in |
End Type 2 | JIC 37 |
Style | Permanent |
Thread Pitch | N/A |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Cut-Off Factor | 1.54 in |
Hex Size 1 | 1 in |
Hex Size 2 | 1 1/4 in |
Thread Size | 1 1/16-12 |
Threads per Inch | 12 |
Weight | 0.35 LB |
