
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
Fitting Angle | Straight |
Thread Sealant | No |
Style | Permanent |
Material | Carbon Steel |
Finish | Steel |
End Gender 2 | Female |
Hose I.D. | 5/8 in |
End Type 2 | JIC 37 |
Series | FC5810 Series |
End Type 1 | Line/Hose/Tube |
Weight | 0.45 LB |
