
- Crimp Fitting
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | JIC 37 |
Thread Pitch | N/A |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Thread Size | 7/8-14 |
End Gender 2 | Female |
Overall Length | 3.1 in |
Series | FC5810 Series |
Hex Size 2 | 1 in |
Style | Permanent |
Hose Cut-Off Factor | 1.46 in |
Hole Dia. | 0.38 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Finish | Steel |
Fitting Type | SAE 37° JIC Swivel |
Thread Sealant | No |
Hex Size | 0.88 in, 1 in |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Threads per Inch | 14 |
End Type 1 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Hex Size 1 | 0.88 in |
Weight | 0.35 LB |
