
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.11 in Overall Length
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
Hex Size 1 | 1 5/16 in |
Hex Size 2 | 7/8 in |
Thread Pitch | N/A |
Compatible Hose I.D. | 0.5 |
Series | FC5810 Series |
O.D. | 1 in |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 1.46 in |
Item Type | Fitting Assembly |
Style | Crimp |
Threads per Inch | 16 |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Hole Dia. | 0.38 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size | 0.88 in, 0.94 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Compatible Tube O.D. | 0.5 |
Overall Length | 3.11 in |
Fitting Type | SAE 37° JIC Swivel |
Hose Dash Size | 8 |
End Gender 1 | Female |
Weight | 0.31 LB |
