
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.11 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Hose I.D. | 1/2 in |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.5 |
O.D. | 1 in |
Fitting Angle | Straight |
Hex Size 1 | 0.94 in |
Hex Size 2 | 7/8 in |
Hole Dia. | 0.38 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.46 in |
End Gender 1 | Female |
Overall Length | 3.11 in |
Hose Dash Size | 8 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Tube O.D. | 1/2 in |
Finish | Steel |
Series | FC5810 Series |
Weight | 0.0 LB |
