
- SAE 37° JIC Swivel Fitting for 3/8" ID Hose
- 1/2" Tube Size
Thread Size | 3/4 |
Hose Cut-Off Factor | 1.36 in |
Tube O.D. | 1/2 in |
Rigid/Swivel | Swivel |
Fitting Type | SAE 37° JIC Swivel |
Hole Dia. | 0.28 in |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Threads per Inch | 16 |
Overall Length | 2.81 in |
Hose I.D. | 3/8 in |
Hex Size | 3/4 in, 0.94 in |
Thread Pitch | N/A |
Weight | 0.22 LB |
