
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.76 in Overall Length
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hose I.D. | 3/8 in |
O.D. | 0.813 in |
Hose Cut-Off Factor | 1.32 in |
Fitting Angle | Straight |
End Gender 2 | Female |
End Type 1 | JIC 37 |
Hole Dia. | 0.28 in |
Compatible Hose I.D. | 0.375 |
Thread Size | 9/16-18 |
Hex Size | 3/4 in |
Series | FC5810 Series |
Thread Pitch | N/A |
Style | Crimp |
Threads per Inch | 18 |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Dash Size | 6 |
Fitting Type | SAE 37° JIC Swivel |
End Gender 1 | Female |
Hex Size 2 | 3/4 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.375 |
Tube O.D. | 3/8 in |
Hex Size 1 | 3/4 in |
Overall Length | 2.76 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.19 LB |
