
- SAE 37° JIC Swivel Fitting for 1/4" ID Hose
- 3/8" Tube Size
Hole Dia. | 0.15 in |
Tube O.D. | 3/8 in |
Overall Length | 2.4 in |
Fitting Type | SAE 37° JIC Swivel |
Thread Pitch | N/A |
Material | Carbon Steel |
Hose Cut-Off Factor | 1 1/2 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose I.D. | 1/4 in |
Hex Size | 0.62 in, 3/4 in |
Threads per Inch | 18 |
Rigid/Swivel | Swivel |
Thread Size | 9/16 |
Weight | 0.14 LB |
