
- Crimp Fitting
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.48 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Hose Cut-Off Factor | 1.2 in |
Threads per Inch | 20 |
Hex Size 1 | 0.62 in |
Hex Size 2 | 3/4 in |
Overall Length | 2.48 in |
Hose I.D. | 5/16 in |
End Type 2 | JIC 37 |
Hole Dia. | 0.22 in |
Rigid/Swivel | Swivel |
Finish | Steel |
End Type 1 | Line/Hose/Tube |
Thread Pitch | N/A |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Item Type | Fitting Assembly |
Tube O.D. | 5/16 in |
Style | Permanent |
Material | Carbon Steel |
Hex Size | 0.62 in, 3/4 in |
Hose Dash Size | 5 |
Series | FC5810 Series |
Thread Size | 1/2-20 |
End Gender 2 | Female |
Fitting Type | SAE 37° JIC Swivel |
Weight | 0.12 LB |
