
- SAE 37° JIC Swivel Fitting for 3/16" ID Hose
- 5/16" Tube Size
Hose Cut-Off Factor | 1.42 in |
Hose I.D. | 3/16 in |
Threads per Inch | 20 |
Thread Pitch | N/A |
Thread Size | 1/2 |
Fitting Type | SAE 37° JIC Swivel |
Tube O.D. | 5/16 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hex Size | 0.56 in, 3/4 in |
Hole Dia. | 0.1 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Overall Length | 2.22 in |
Weight | 0.13 LB |
