
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.37 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hose I.D. | 1/4 in |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Hex Size 2 | 5/8 in |
Hex Size 1 | 5/8 in |
Tube O.D. | 1/4 in |
End Gender 1 | Female |
Overall Length | 2.37 in |
Style | Permanent |
Hose Cut-Off Factor | 1.47 in |
Compatible Hose I.D. | 0.25 |
Fitting Angle | Straight |
Finish | Steel |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.25 |
End Gender 2 | Female |
Thread Sealant | No |
Thread Size | 7/16-20 |
Hole Dia. | 0.15 in |
O.D. | 0.688 in |
Series | FC5810 Series |
Weight | 0.14 LB |
