
- SAE 37° JIC Swivel Fitting for 3/16" ID Hose
- 3/16" Tube Size
Thread Pitch | N/A |
Hex Size | 0.56 in |
Hose I.D. | 3/16 in |
Rigid/Swivel | Swivel |
Thread Size | 3/8 |
Material | Carbon Steel |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.1 in |
Tube O.D. | 3/16 in |
Fitting Type | SAE 37° JIC Swivel |
Threads per Inch | 24 |
Overall Length | 2.12 in |
Hose Cut-Off Factor | 1.32 in |
Weight | 0.06 LB |
