
- Crimp Fitting
- 3/16 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.04 in |
Series | FC5810 Series |
Hose I.D. | 3/16 in |
Material | Carbon Steel |
End Gender 2 | Female |
End Type 2 | JIC 37 |
Hose Dash Size | 3 |
Finish | Steel |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Style | Permanent |
Thread Size | 3/8-24 |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
