
- Crimp Fitting
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.42 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Hex Size 1 | 0.88 in |
Style | Permanent |
Overall Length | 2.42 in |
Hose Dash Size | 8 |
Thread Size | 3/4-16 |
Threads per Inch | 16 |
Tube O.D. | 1/2 in |
Finish | Steel |
Thread Sealant | No |
Thread Pitch | N/A |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hose Cut-Off Factor | 0.97 in |
Fitting Type | Male O-Ring Boss |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
End Type 1 | Line/Hose/Tube |
Hex Size | 0.88 in |
Hole Dia. | 0.28 in |
End Type 2 | SAE |
Series | FC5809 Series |
Weight | 0.2 LB |
