
- Male O-Ring Boss Fitting for 3/8" ID Hose
- 3/8" Tube Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Fitting Type | Male O-Ring Boss |
Material | Carbon Steel |
Thread Size | 9/16 |
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Hole Dia. | 0.28 in |
Overall Length | 2.37 in |
Threads per Inch | 18 |
Hex Size | 3/4 in |
Hose Cut-Off Factor | 0.92 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Weight | 0.2 LB |
