
- Male O-Ring Boss Fitting for 1/4" ID Hose
- 3/8" Tube Size
Fitting Type | Male O-Ring Boss |
Hole Dia. | 0.15 in |
Hex Size | 0.69 in |
Thread Pitch | N/A |
Thread Size | 9/16 |
Threads per Inch | 18 |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Tube O.D. | 3/8 in |
Overall Length | 2.02 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.12 in |
Hose I.D. | 1/4 in |
Weight | 0.115 LB |
