
- Crimp Fitting
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FC5809 Series |
End Type 2 | SAE |
Finish | Steel |
Thread Size | 7/16-20 |
Material | Carbon Steel |
Hose Cut-Off Factor | 0.91 in |
Style | Permanent |
Hex Size 1 | 9/16 in |
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Weight | 0.0 LB |
