
- Crimp Fitting
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.26 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.59 in |
Threads per Inch | 12 |
Finish | Steel |
Thread Size | 1 1/16-12 |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 1.42 in |
Thread Pitch | N/A |
Hex Size 1 | 1.12 in |
Series | FC5807 Series |
Hose I.D. | 3/4 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
End Gender 2 | Male |
Overall Length | 3.26 in |
End Type 2 | JIC 37 |
Material | Carbon Steel |
Hex Size | 1.12 in |
Style | Permanent |
Fitting Type | SAE 37° JIC Male Flare |
End Type 1 | Line/Hose/Tube |
Weight | 0.34 LB |
